Female , Nylon-Insulated, WR: 18 - 16, Stud Size: 1/4

Item #: 402168

Cat #: MNI18-250DFIX

UPC: 051128589335

Sign In or Register to view pricing and more.
Documents & Guides
Female , Nylon-Insulated, Wire Range: 18 - 16, Stud Size: 1/4, Color: Red, 100/PK

Overview

Female , Nylon-Insulated, Wire Range: 18 - 16, Stud Size: 1/4, Color: Red, 100/PK
Scotch® Tape 2228 is moisture-resistant and has an aggressive, temperature-stable mastic adhesive that offers excellent adherence. This tape features an ethylene propylene rubber backing and optimally resists against UV rays. Ideal for both indoor and weather-exposed outdoor applications, this tape is designed for all your moisture-sealing and electrical insulating applications. RoHS 2011/65/EU Compliant.
Also known as: 051128589335, MNI18-250DFIX

Specifications

Gender: Female
Color: Purple
Material: Nylon
Allowable Gauge Range: 18 - 16
Gender: Female
Material: Nylon
Color: Purple
Allowable Gauge Range: 18 - 16

Customer Reviews

No reviews for this product
(0)