Switch Box, Gangable, 2-1/2" Deep, Clamps, TS Bracket

Item #: 40216

Cat #: 173FVB

UPC: 687855759958

Sign In or Register to view pricing and more.
TS Bracket, 3" x 2", 1-Gang, Gangable, Square Corner Switch Box Armored Cable/Metal Clad Cable Clamps, Drawn, Metallic. Depth: 2-1/2". Clamp Type: CL-13. side Knockouts: (2) 1/2" & (4) 21/32" (Priouts). Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5".

Overview

TS Bracket, 3" x 2", 1-Gang, Gangable, Square Corner Switch Box Armored Cable/Metal Clad Cable Clamps, Drawn, Metallic. Depth: 2-1/2". Clamp Type: CL-13. side Knockouts: (2) 1/2" & (4) 21/32" (Priouts). Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5".
Appleton™ and O-Z/Gedney™ metallic switch boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855759958, 173FVB

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Gangs: 1
Depth: 2 1/2 in
Cubic Inches: 12.500 in³
Knockout Diameter: 1/2 in
Gangs: 1
Cubic Inches: 12.500 in³
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/2 in

Customer Reviews

No reviews for this product
(0)