PNL ENC, 24X24

Item #: 402157

Cat #: AW2424-1P

UPC: 782051089820

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series premier series accessories, NEMA 1, White powder coated, Used in type 1 medium panel enclosures, Steel, Premier series accessories, Fits 20" X 24" enclosures, Type 1 medium enclosure and NEMA flat panels, 14 gauge

Overview

Eaton B-Line series premier series accessories, NEMA 1, White powder coated, Used in type 1 medium panel enclosures, Steel, Premier series accessories, Fits 20" X 24" enclosures, Type 1 medium enclosure and NEMA flat panels, 14 gauge
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Also known as: 782051089820, AW2424-1P

Specifications

Width: 24 in
Height: 24 in
Color: White
Material: Steel
Width: 24 in
Color: White
Height: 24 in
Material: Steel

Customer Reviews

No reviews for this product
(0)