inductive sensor XS2 M18, L64mm, brass, Sn8mm, 12..24VDC, M12

Item #: 402148

Cat #: XS218BLPAM12

UPC: 785901558187

Sign In or Register to view pricing and more.
inductive sensor XS2 M18, L64mm, brass, Sn8mm, 12..24VDC, M12

Overview

inductive sensor XS2 M18, L64mm, brass, Sn8mm, 12..24VDC, M12
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, non flush mountable sensor. Diameter 18mm, threaded M18 x 1. It features a metal cylindrical boby and a M12 connector. It has a sensing distance of 8mm. Three-wire, DC supply, 12V to 24V, NO function, PNP solid-state output.
Also known as: 785901558187, XS218BLPAM12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)