Monolithic precabled tower light, Harmony XVC, plastic, red orange green, 40mm, base mounting

Item #: 402146

Cat #: XVC4B3K

UPC: 785901558057

Monolithic precabled tower light, Harmony XVC, plastic, red orange green, 40mm, base mounting, steady, IP54, 24V AC DC
Sign In or Register to view pricing and more.

Overview

Monolithic precabled tower light, Harmony XVC, plastic, red orange green, 40mm, base mounting, steady, IP54, 24V AC DC
This monolithic tower light is part of the range of pre-assembled and pre-cabled tower lights Harmony type XVC diameter 40mm. It is supplied pre-assembled and pre-cabled with 3 illuminated signaling units (red, orange, green) and and a base fitted with 3 screws for direct mounting on an horizontal surface (IP 54). Supply voltage is 24 V AC/DC. It is designed for long distance indication of the operating states of a machine, visually by means of illuminated signaling units visible through 360° (super bright LED for steady light only). It is used mainly in the food-processing and medical sectors.
Also known as: 785901558057, XVC4B3K

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)