Current Transformer, Mounting Base, 800A, 50 kAIC, Line/Load Lug
Item #: 402139
Cat #: 6067-HEEL
UPC: 782051071771
Sign In or Register to view pricing and more.
Documents & Guides
800 Amp, 600V, 3-Phase, 50 kAIC, 4-Wire, Current Transformer Mounting Base, Line Side: Lugs - Load Side: Lugs. Integral mechanical lugs - line & load included. CT Provisions: 3. ***Used Primarily by Utilities in ID, OR, UT & WA***
Overview
800 Amp, 600V, 3-Phase, 50 kAIC, 4-Wire, Current Transformer Mounting Base, Line Side: Lugs - Load Side: Lugs. Integral mechanical lugs - line & load included. CT Provisions: 3. ***Used Primarily by Utilities in ID, OR, UT & WA***
Bar type current transformer mounting bases are ½” studs on 1-3/4” centers, and are rated for 400 amp to 800 amp service for use with Eaton CT rated enclosures and ANSI C12.11 bar type current transformers. For 600 amp applications, use 800 amp current transformer mounting base.
Also known as: 782051071771, 6067-HEEL, EUSERC
Specifications
Phase: | 3 |
Amps: | 800 |
Volts AC: | 600 |
Interrupt Rating AC: | 50 kA |
Phase: | 3 |
Volts AC: | 600 |
Amps: | 800 |
Interrupt Rating AC: | 50 kA |
Customer Reviews
No reviews for this product
(0)