Disconnect Switch, Non-Fusible, NEMA 12/3R, 400A, 3P, 600VAC, HD

Item #: 402134

Cat #: HU365AWKVW

UPC: 785901557418

Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fused, NEMA 12/3R, 400 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window

Overview

Disconnect Switch, Non-Fused, NEMA 12/3R, 400 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window
Also known as: 785901557418, HU365AWKVW

Specifications

Poles: 3
Amps: 400
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 12
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 400
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12

Customer Reviews

No reviews for this product
(0)