Female , Nylon-Insulated, WR: 22 - 18, Color: Red, 100/PK

Item #: 402112

Cat #: MNG18-187DFIX

UPC: 051128588086

Sign In or Register to view pricing and more.
Documents & Guides
Female , Nylon-Insulated, Wire Range: 22 - 18, Color: Red, 100/PK

Overview

Female , Nylon-Insulated, Wire Range: 22 - 18, Color: Red, 100/PK
3M™ Scotchlok™ Color-Coded Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128588086, MNG18-187DFIX

Specifications

Gender: Female
Color: Red
Material: Nylon
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Nylon
Color: Red
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)