2000W 208V 96" Com Bsbd Htr, Brz

Item #: 402100

Cat #: F2920096C

UPC: 686334104180

Sign In or Register to view pricing and more.
Documents & Guides
Electric Baseboard - Heavy-Duty Commercial Convection Heater, 208 V, 1 PH, 9.6 AMP, Steel Housing Material, Wall Mounting, Dimensions- 96 Length X 2-1/2 Depth X 6 Height IN, 2000 WTT, BTU Rating- 6826, Bronze

Overview

Electric Baseboard - Heavy-Duty Commercial Convection Heater, 208 V, 1 PH, 9.6 AMP, Steel Housing Material, Wall Mounting, Dimensions- 96 Length X 2-1/2 Depth X 6 Height IN, 2000 WTT, BTU Rating- 6826, Bronze
Also known as: 686334104180, F2920096C

Specifications

Type: Commercial Grade
Wattage: 2000
Length: 96 in
Volts AC: 208
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Type: Commercial Grade
Length: 96 in
Color: Bronze
Standards: California Proposition 65
Wattage: 2000
Volts AC: 208
Mounting: Wall

Customer Reviews

No reviews for this product
(0)