Male, Nylon-Insulated, WR: 12 - 10, Mates with 0.25-in wide female tab
Item #: 402096
Cat #: MNG10-250DMIX
UPC: 051128587935
Sign In or Register to view pricing and more.
Documents & Guides
Male, Nylon-Insulated, Wire Range: 12 - 10, Mates with 0.25-in wide female tab, Color: Yellow, 50/PK
Overview
Male, Nylon-Insulated, Wire Range: 12 - 10, Mates with 0.25-in wide female tab, Color: Yellow, 50/PK
3MÖ ScotchlokÖ Color-Coded Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. The terminal has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve which serves to guide the wire into position. The nylon-sleeve is abrasion-resistant, fully insulated and flared to allow a positive grip. Its stepped design ensures mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587935, MNG10-250DMIX
Specifications
Gender: | Male |
Material: | Nylon |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Gender: | Male |
Color: | Yellow |
Material: | Nylon |
Allowable Gauge Range: | 12 - 10 |
Customer Reviews
No reviews for this product
(0)