Male, Vinyl-Insulated, WR: 22 - 18, Mates with 0.25-in wide male and female tab

Item #: 402089

Cat #: MVU18-250DMX

UPC: 051128587829

Sign In or Register to view pricing and more.
Documents & Guides
Male, Vinyl-Insulated, Wire Range: 22 - 18, Mates with 0.25-in wide male and female tab, Color: Red, 100/PK

Overview

Male, Vinyl-Insulated, Wire Range: 22 - 18, Mates with 0.25-in wide male and female tab, Color: Red, 100/PK
3M™ Scotchlok™ Color-Coded Standard Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion. 3M™ Scotchlok™ Color-Coded Standard Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve. The polyvinyl chloride sleeve serves to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The vinyl-sleeve insulation is abrasion-resistant and flared to ensure easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587829, MVU18-250DMX

Specifications

Gender: Male
Material: Vinyl
Allowable Gauge Range: 22 - 18
Gender: Male
Allowable Gauge Range: 22 - 18
Material: Vinyl

Customer Reviews

No reviews for this product
(0)