B-LINE 1212-EGV Galv SC Wireway End

Item #: 402079

Cat #: 1212-EGV

UPC: 782051006551

Sign In or Register to view pricing and more.
Documents & Guides
CIR 1212 EGV GALV SC WIREWAY

Overview

CIR 1212 EGV GALV SC WIREWAY
Also known as: 782051006551, 1212-EGV

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray

Customer Reviews

No reviews for this product
(0)