Manual Starter, 16A, 1PH, 2P, Non-Reversing, NEMA 4, 277VAC

Item #: 402078

Cat #: 2510FW2

UPC: 785901554356

Sign In or Register to view pricing and more.
Manual Starter, 16 Amp, 1-Phase, 2-Pole, Non-Reversing, NEMA 4, 277 Volt AC, Thermal Melting Alloy Overload Required, 1 x 3/4 Inch Pipe Tap, Top or Bottom

Overview

Manual Starter, 16 Amp, 1-Phase, 2-Pole, Non-Reversing, NEMA 4, 277 Volt AC, Thermal Melting Alloy Overload Required, 1 x 3/4 Inch Pipe Tap, Top or Bottom
Also known as: 785901554356, 2510FW2

Specifications

Poles: 2
Type: Manual Starter, Toggle
Volts AC: 277
Mounting: Surface
Phase: 1
Amps: 16
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Poles: 2
Volts AC: 277
Phase: 1
Standards: California Proposition 65
Type: Manual Starter, Toggle
Mounting: Surface
Amps: 16
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)