Male, Nylon-Insulated, WR: 22 - 18, Mates with 0.25-in wide female tab
Item #: 402076
Cat #: MNU18-250DMIX
UPC: 051128587782
Sign In or Register to view pricing and more.
Documents & Guides
Male, Nylon-Insulated, Wire Range: 22 - 18, Mates with 0.25-in wide female tab, Color: Red, 50/PK
Overview
Male, Nylon-Insulated, Wire Range: 22 - 18, Mates with 0.25-in wide female tab, Color: Red, 50/PK
3MÖ ScotchlokÖ Color-Coded Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. The butted-seam barrel of this terminal provides electrical contact after crimping. The nylon-sleeve is abrasion-resistant, flared and offers a positive grip. Its stepped design ensures mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587782, MNU18-250DMIX
Specifications
Gender: | Male |
Color: | Purple |
Material: | Nylon |
Allowable Gauge Range: | 22 - 18 |
Gender: | Male |
Material: | Nylon |
Color: | Purple |
Allowable Gauge Range: | 22 - 18 |
Customer Reviews
No reviews for this product
(0)