B-LINE 1212-EGV-NK Galv SC Wireway

Item #: 402074

Cat #: 1212-EGV-NK

UPC: 782051006544

Sign In or Register to view pricing and more.
Documents & Guides
CIR 1212 EGV NK GALV SC WIREW

Overview

CIR 1212 EGV NK GALV SC WIREW
Also known as: 782051006544, 1212-EGV-NK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray

Customer Reviews

No reviews for this product
(0)