Manual Starter, 16A, 1PH, 1P, Non-Reversing, NEMA 4, 277VAC

Item #: 402073

Cat #: 2510FW1H

UPC: 785901554349

Manual Starter, 16 Amp, 1-Phase, 1-Pole, Non-Reversing, NEMA 4, 277 Volt AC, Thermal Melting Alloy Overload Required, 2 x 3/4 Inch Pipe Tap, Top and Bottom
Sign In or Register to view pricing and more.

No associated products found.

Overview

Manual Starter, 16 Amp, 1-Phase, 1-Pole, Non-Reversing, NEMA 4, 277 Volt AC, Thermal Melting Alloy Overload Required, 2 x 3/4 Inch Pipe Tap, Top and Bottom
Also known as: 785901554349, 2510FW1H

Specifications

Type: Manual Starter, Toggle
Volts AC: 277
Mounting: Surface
Phase: 1
Poles: 1
Amps: 16
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Type: Manual Starter, Toggle
Mounting: Surface
Poles: 1
Standards: California Proposition 65
Volts AC: 277
Phase: 1
Amps: 16
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)