MANUAL STARTER 277VAC

Item #: 402067

Cat #: 2510FS2P

UPC: 78590155426

Sign In or Register to view pricing and more.
Documents & Guides
Square D,MANUAL STARTER 277VAC,1-Phase,16A,1HP@115/230/277VAC - 0.75HP@115/230VDC,2P,600 Vac/250 Vdc,F,Flush,Non-Reversing Manual Starter,Provides overload protection as well as manual ON/OFF control for small motors in a variety of industrial and commerical installations.,Screw Clamp,Single Unit Stainless Steel Flush Plate,Thermal - Melting Alloy,UL Listed - CSA Certified - CE Marked,not rated (flush plate) stainless steel standard size

Overview

Square D,MANUAL STARTER 277VAC,1-Phase,16A,1HP@115/230/277VAC - 0.75HP@115/230VDC,2P,600 Vac/250 Vdc,F,Flush,Non-Reversing Manual Starter,Provides overload protection as well as manual ON/OFF control for small motors in a variety of industrial and commerical installations.,Screw Clamp,Single Unit Stainless Steel Flush Plate,Thermal - Melting Alloy,UL Listed - CSA Certified - CE Marked,not rated (flush plate) stainless steel standard size
FHP Manual Starter - SS Flush Mount - 2P - Toggle Operated-Red Indicator-277VAC
Also known as: 78590155426, 2510FS2P

Specifications

Type: Toggle Switch
Standards: California Proposition 65
Type: Toggle Switch
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)