Wireway Closure Plate, 8" x 8", Type 1, Galvanized, No KOs

Item #: 402066

Cat #: 88-EGV-NK

UPC: 782051006513

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, 8 x 8 Inch, Type 1, Steel, Galvanized, No Knockout

Overview

Wireway Closure Plate, 8 x 8 Inch, Type 1, Steel, Galvanized, No Knockout
Also known as: 782051006513, 88-EGV-NK

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)