Manual Starter, fractional horsepower, 16A, 1P, 1 HP at 277 VAC, toggle operated, no indicator

Item #: 402064

Cat #: 2510FS1

UPC: 785901554233

Sign In or Register to view pricing and more.
Manual Starter, fractional horsepower, 16A, 1 pole, 1 HP at 277 VAC, toggle operated, no indicator, stainless flush

Overview

Manual Starter, fractional horsepower, 16A, 1 pole, 1 HP at 277 VAC, toggle operated, no indicator, stainless flush
Square D Type F Manual starters provide overload protection and manual On-Off control for small single phase AC motors. Flush mounted units can be mounted in a standard switch box or in a machine cavity without a box. Overload heater element is ordered separately to match motor data. Units are UL Listed, CSA Certified and CE Marked for global applications. Fractional Motor Starters. Designed for fractional single phase motors up to 1 HP. Provides easy manual “On-Off” control of small motors. Provide melting alloy overload protection for motors. Intended for industrial and commercial applications. Enclosed or open versions to suit most application environments. Can be easily installed. UL, CSA and CE approvals.
Also known as: 785901554233, 2510FS1

Specifications

Mounting: Flush
Phase: 1
Standards: California Proposition 65
Mounting: Flush
Standards: California Proposition 65
Phase: 1

Customer Reviews

No reviews for this product
(0)