
Block Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 6
Item #: 402062
Cat #: MV10-6FBX
UPC: 051128587645
Documents & Guides
Block Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 6, Color: Yellow, 50/PK
Sign In or Register to view pricing and more.
Overview
Block Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 6, Color: Yellow, 50/PK
3M™ Scotchlok™ Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a brazed-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587645, MV10-6FBX
Specifications
Material: | Vinyl |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Stud Size: | #6 |
Material: | Vinyl |
Allowable Gauge Range: | 12 - 10 |
Color: | Yellow |
Stud Size: | #6 |
Customer Reviews
No reviews for this product
(0)