MANUAL STARTER 277VAC

Item #: 402057

Cat #: 2510FO3

UPC: 785901554172

Sign In or Register to view pricing and more.
Documents & Guides
Square D,MANUAL STARTER 277VAC,1-Phase,16A,1HP@115/230/277VAC,1P,600 Vac/250 Vdc,F,Non-Reversing Manual Starter,Open,Provides overload protection as well as manual ON/OFF control for small motors in a variety of industrial and commerical installations.,Screw Clamp,Thermal - Melting Alloy,UL Component Recognized - CSA Certified - CE Marked,not rated (open device)

Overview

Square D,MANUAL STARTER 277VAC,1-Phase,16A,1HP@115/230/277VAC,1P,600 Vac/250 Vdc,F,Non-Reversing Manual Starter,Open,Provides overload protection as well as manual ON/OFF control for small motors in a variety of industrial and commerical installations.,Screw Clamp,Thermal - Melting Alloy,UL Component Recognized - CSA Certified - CE Marked,not rated (open device)
Also known as: 785901554172, 2510FO3

Specifications

Type: Combination, Circuit Breaker, Starter, Non-Reversing
Phase: 3
IP/NEMA Rating: NEMA 1, NEMA 12
Standards: California Proposition 65
Type: Combination, Circuit Breaker, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1, NEMA 12
Phase: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)