MANUAL STARTER 277VAC

Item #: 402044

Cat #: 2510FG6

UPC: 785901554035

Sign In or Register to view pricing and more.
SQD 2510FG6 MANUAL STARTER 277VAC

Overview

SQD 2510FG6 MANUAL STARTER 277VAC
Also known as: 785901554035, 2510FG6

Specifications

IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 1

Customer Reviews

No reviews for this product
(0)