MANUAL STARTER 277VAC

Item #: 402032

Cat #: 2510FF2

UPC: 785901553823

Sign In or Register to view pricing and more.
SQD 2510FF2 MANUAL STARTER 277VAC

Overview

SQD 2510FF2 MANUAL STARTER 277VAC
Also known as: 785901553823, 2510FF2

Specifications

Mounting: Flush
Phase: 1
Standards: California Proposition 65
Mounting: Flush
Standards: California Proposition 65
Phase: 1

Customer Reviews

No reviews for this product
(0)