MANUAL STARTER 277VAC

Item #: 402030

Cat #: 2510FF1

UPC: 785901553809

Sign In or Register to view pricing and more.
Square D,MANUAL STARTER 277VAC,1-Phase,16A,1HP@115/230/277VAC,1P,600 Vac/250 Vdc,F,Flush,Non-Reversing Manual Starter,Provides overload protection as well as manual ON/OFF control for small motors in a variety of industrial and commerical installations.,Screw Clamp,Single Unit Gray Flush Plate,Thermal - Melting Alloy,UL Listed - CSA Certified - CE Marked,not rated (flush plate) plastic standard size

Overview

Square D,MANUAL STARTER 277VAC,1-Phase,16A,1HP@115/230/277VAC,1P,600 Vac/250 Vdc,F,Flush,Non-Reversing Manual Starter,Provides overload protection as well as manual ON/OFF control for small motors in a variety of industrial and commerical installations.,Screw Clamp,Single Unit Gray Flush Plate,Thermal - Melting Alloy,UL Listed - CSA Certified - CE Marked,not rated (flush plate) plastic standard size
FHP Manual Starter - Flush Mount - 1P - Toggle Operated - No Indicator - 277VAC
Also known as: 785901553809, 2510FF1

Specifications

Mounting: Flush
Phase: 1
Standards: California Proposition 65
Mounting: Flush
Standards: California Proposition 65
Phase: 1

Customer Reviews

No reviews for this product
(0)