RDC CPLG MI 4 TO 3

Item #: 402028

Cat #: REC-4030

UPC: 783126470147

Sign In or Register to view pricing and more.
Documents & Guides
Rigid Conduit Reducer Coupling, Large End Trade Size 4 Inch, Small End Trade Size 3 Inch, Material Zinc Electroplated Malleable Iron, Size 5-3/8 Inch Dia x 3-3/16 Inch L, Enclosure Class I Div 1 2 Group A B C D, Class II Div 1 2 Group E F G, Class III, Approval CSA C22.2, Applicable Standard NEC 500 to 503/505, Constructional Feature Dust Ignitionproof, Explosion-Proof, Used On Threaded IMC/Rigid Metal Conduit

Overview

Rigid Conduit Reducer Coupling, Large End Trade Size 4 Inch, Small End Trade Size 3 Inch, Material Zinc Electroplated Malleable Iron, Size 5-3/8 Inch Dia x 3-3/16 Inch L, Enclosure Class I Div 1 2 Group A B C D, Class II Div 1 2 Group E F G, Class III, Approval CSA C22.2, Applicable Standard NEC 500 to 503/505, Constructional Feature Dust Ignitionproof, Explosion-Proof, Used On Threaded IMC/Rigid Metal Conduit
Also known as: 783126470147, REC-4030

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)