
Insulation Piercing Connector, Copper
Item #: 40201
Cat #: IPC-250-4/0
UPC: 783669523737
Documents & Guides
KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 250-1, Tap Range 4/0-6, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
No associated products found.
Overview
KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 250-1, Tap Range 4/0-6, Tin Plated, UL, CSA
Also known as: 783669523737, IPC-250-4/0
Specifications
Material: | Copper |
Amps: | 260, 205 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 1 - 250 |
Material: | Copper |
Volts AC: | 600 |
Allowable Gauge Range: | 1 - 250 |
Amps: | 260, 205 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)