This product may not be available in all locations.
Push Button, Illuminated, Metal, Flush, LED Amber, 30mm, Momentary, 24-28VAC, 1NO/NC
Item #: 401994
Cat #: 9001K3L35LYAH13
UPC: 785901551003
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Harmony 9001K, Metal,Flush, LED Amber, 30mm, Momentary, 24 - 28 Volt AC, 1 Normally Open/Normally Closed Contact
Overview
Push Button, Illuminated, Harmony 9001K, Metal,Flush, LED Amber, 30mm, Momentary, 24 - 28 Volt AC, 1 Normally Open/Normally Closed Contact
This Harmony 9001K, modular illuminated flush yellow push button is supplied with extended guard and integral LED. It has a chromium-plated metal bezel, is supplied with 24V AC/DC and has 1 changeover contact. This illuminated push button with extended guard provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901551003, 9001K3L35LYAH13
Specifications
IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Mounting: | Panel |
Size: | 30 mm |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Size: | 30 mm |
Mounting: | Panel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)