Standard Fork, Nylon-Insulated, WR: 12 - 10, Stud Size: 10

Item #: 401985

Cat #: MNG10-10FX

UPC: 051128587171

Sign In or Register to view pricing and more.
Documents & Guides
Standard Fork, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 200/PK

Overview

Standard Fork, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 200/PK
3M™ Scotchlok™ Color-Coded Standard Fork is a lug connection terminal that has a wider tongue for use on free-standing studs. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128587171, MNG10-10FX

Specifications

Material: Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Nylon
Allowable Gauge Range: 12 - 10
Color: Yellow

Customer Reviews

No reviews for this product
(0)