This product may not be available in all locations.

Limit Switch, Miniature, Top Plunger, SPDT, 10A, 120/240VAC, 18' Cable
Item #: 401980
Cat #: 9007MS01S0500
UPC: 785901550556
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Miniature, Top Plunger, 1-Pole, Double Throw, 10 Amp, 120/240 Volt AC, Silver, 1 Normally Open/Normally Closed Contact, 18 Foot Cable
Overview
Limit Switch, Miniature, Top Plunger, 1-Pole, Double Throw, 10 Amp, 120/240 Volt AC, Silver, 1 Normally Open/Normally Closed Contact, 18 Foot Cable
Also known as: 785901550556, 9007MS01S0500
Specifications
Poles: | 2 |
Type: | Limit Switch, Top Plunger, Miniature |
Amps: | 10 |
Volts AC: | 120, 240 |
Mounting: | Surface |
Length: | 18 ft |
Standards: | California Proposition 65 |
Poles: | 2 |
Amps: | 10 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Type: | Limit Switch, Top Plunger, Miniature |
Volts AC: | 120, 240 |
Length: | 18 ft |
Customer Reviews
No reviews for this product
(0)