![Handy Box, 1-3/4" Deep, 1/2" KOs, Drawn, Steel Handy Box, 1-3/4" Deep, 1/2" KOs, Drawn, Steel](https://rexel-cdn.com/products/image.jpg?i=635E34D1-1C7D-48E6-B067-810DEBB03501&f=420)
Handy Box, 1-3/4" Deep, 1/2" KOs, Drawn, Steel
Item #:
40196
Cat #:
180-1/2
UPC:
687855760206
Sign In or Register to view pricing and more.
Documents & Guides
Handy Box, 1-3/4 Inch Deep, Side Knockouts: (6) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Bottom: (2) 1/2 Inch, Cubic Inches: 15.0, Drawn, Steel
Overview
Handy Box, 1-3/4 Inch Deep, Side Knockouts: (6) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Bottom: (2) 1/2 Inch, Cubic Inches: 15.0, Drawn, Steel
Also known as: 687855760206, 180-1/2
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Depth: | 1 3/4 in |
Cubic Inches: | 15 in³ |
Knockout Diameter: | 1/2 in |
Material: | Steel |
Cubic Inches: | 15 in³ |
Mounting: | Screw On, Nail On |
Depth: | 1 3/4 in |
Customer Reviews
No reviews for this product
(0)