Wallpack, Compact Fluorescent, 1 Light, 42W, 120-277V, Bronze

Item #: 40195

Cat #: NRG-304B

UPC: 785988567164

Documents & Guides
Wallpack, Compact Fluorescent, 1 Light, 42 Watt, 120-277 Volt, Bronze, Length: 11 in, 4-Pin GX24q-4
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallpack, Compact Fluorescent, 1 Light, 42 Watt, 120-277 Volt, Bronze, Length: 11 in, 4-Pin GX24q-4
Also known as: 785988567164, NRG-304B

Specifications

Wattage: 42
Length: 11 in
Color: Bronze
Light Technology: Fluorescent
Base: 4-Pin (GX24q-4)
Volts AC Range: 120 - 277
Wattage: 42
Color: Bronze
Base: 4-Pin (GX24q-4)
Length: 11 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)