Standard Fork, Nylon-Insulated, WR: 22 - 18, Stud Size: 8
Item #: 401861
Cat #: MNG18-8FX
UPC: 051128586518
Sign In or Register to view pricing and more.
Documents & Guides
Standard Fork, Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 8, Color: Red, 100/PK
Overview
Standard Fork, Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 8, Color: Red, 100/PK
3M™ Scotchlok™ Standard Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, nylon-sleeve insulation ensures positive grip and has a stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128586518, MNG18-8FX
Specifications
Size: | 8 |
Color: | Red |
Material: | Nylon |
Allowable Gauge Range: | 22 - 18 |
Size: | 8 |
Material: | Nylon |
Color: | Red |
Allowable Gauge Range: | 22 - 18 |
Customer Reviews
No reviews for this product
(0)