Vibrating Bell, Diameter: 2-1/2", 8-16VAC, 3-6VDC, Steel

Item #: 401859

Cat #: TA740

UPC: 786261962287

Sign In or Register to view pricing and more.
Documents & Guides
Vibrating Bell, Diameter: 2-1/2", 8-16 Volt AC, 3-6 Volt DC, 1 Amp, 76 dB @ 10 ft, Light Duty, Steel

Overview

Vibrating Bell, Diameter: 2-1/2", 8-16 Volt AC, 3-6 Volt DC, 1 Amp, 76 dB @ 10 ft, Light Duty, Steel
Also known as: 786261962287, TA740

Specifications

Amps: 1
Color: Metallic
Mounting: Surface
Material: Steel
Diameter: 2 1/2 in
Volts DC Range: 3-6
Volts AC Range: 8 - 16
Amps: 1
Mounting: Surface
Diameter: 2 1/2 in
Volts AC Range: 8 - 16
Color: Metallic
Material: Steel
Volts DC Range: 3-6

Customer Reviews

No reviews for this product
(0)