This product may not be available in all locations.

FUSEHOLDER 600V 30AMP
Item #: 401821
Cat #: DFCC1
UPC: 785901541899
Documents & Guides
SQD DFCC1 FUSEHOLDER 600V 30AMP
Sign In or Register to view pricing and more.
No associated products found.
Overview
SQD DFCC1 FUSEHOLDER 600V 30AMP
Also known as: 785901541899, DFCC1
Specifications
Mounting: | Rail |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Mounting: | Rail |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)