Contactor/Starter, Contact Cartridge, 1P, 1NO/NC, Overlapping

Item #: 401740

Cat #: 8501XC2

UPC: 785901537106

Contactor/Starter, Overlapping, Contact Cartridge, 1-Pole, 1 Normally Open Early Close, or 1 Normally Closed Late Open, 1-Phase, NEMA Type X, Red Case
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor/Starter, Overlapping, Contact Cartridge, 1-Pole, 1 Normally Open Early Close, or 1 Normally Closed Late Open, 1-Phase, NEMA Type X, Red Case
Also known as: 785901537106, 8501XC2

Specifications

Color: Red
Mounting: Device
Poles: 1
Type: Contact Cartridge, Overlapping
Standards: California Proposition 65
Color: Red
Poles: 1
Standards: California Proposition 65
Mounting: Device
Type: Contact Cartridge, Overlapping

Customer Reviews

No reviews for this product
(0)