HEAVY DUTY

Item #: 401723

Cat #: PG2436HA0029

UPC: 662037110871

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
QUA PG2436HA0029 HEAVY DUTY

Overview

QUA PG2436HA0029 HEAVY DUTY
Also known as: 662037110871, PG2436HA0029

Specifications

Material: Polymer Concrete
Width: 24 in
Depth: 30 in
Height: 36 in
Material: Polymer Concrete
Depth: 30 in
Width: 24 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)