This product may not be available in all locations.
3
more
Contactor, Lighting, 30A, 600VAC, 277VAC Coil, 8P, 8NO Contacts
Item #: 401717
Cat #: 8903LO80V04
UPC: 785901536208
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Lighting, 30 Amp, 600 Volt AC, 277 Volt AC Coil, 8-Pole, 8 Normally Open Contacts, Electrically Held
Overview
Contactor, Lighting, 30 Amp, 600 Volt AC, 277 Volt AC Coil, 8-Pole, 8 Normally Open Contacts, Electrically Held
Also known as: 785901536208, 8903LO80V04
Specifications
Volts AC Control: | 277 |
Phase: | 3 |
Type: | Contactor, Lighting, Electrically Held |
Family / Style: | 8903 |
Poles: | 8 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
Volts AC Control: | 277 |
Type: | Contactor, Lighting, Electrically Held |
Poles: | 8 |
Amps: | 30 |
Phase: | 3 |
Family / Style: | 8903 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)