REVERSING STARTER 600VAC 90A NEMA

Item #: 401709

Cat #: 8736SEG2V02S

UPC: 785901536000

Sign In or Register to view pricing and more.
Square D,STARTER MOTOR CONTROL <1000VAC,120VAC@60Hz - 110VAC@50Hz,25HP@200VAC - 30HP@230VAC - 50HP@460/575VAC,3,3 phases,3-Pole,600 V AC,90 A,NEMA 1 painted sheet steel,S,Screw Clamp,UL Listed - CSA Certified,melting alloy 3,starter

Overview

Square D,STARTER MOTOR CONTROL <1000VAC,120VAC@60Hz - 110VAC@50Hz,25HP@200VAC - 30HP@230VAC - 50HP@460/575VAC,3,3 phases,3-Pole,600 V AC,90 A,NEMA 1 painted sheet steel,S,Screw Clamp,UL Listed - CSA Certified,melting alloy 3,starter
Reversing Starter Size 3, 3-Pole, Melting Alloy Overload, NEMA 1 +Options
Also known as: 785901536000, 8736SEG2V02S

Specifications

Type: Starter, Non-Reversing, Non-Combination
Family / Style: 8736
IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
Type: Starter, Non-Reversing, Non-Combination
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Family / Style: 8736
Phase: 1

Customer Reviews

No reviews for this product
(0)