This product may not be available in all locations.
Overview
SQD XD2CZ13 PUSHBUTTONS-WORLD
Also known as: 785901531357, 9001KXSGC
Specifications
Type: | Starter, Non-Reversing, Non-Combination |
IP/NEMA Rating: | NEMA 1, NEMA 12 |
Phase: | 1 |
Standards: | California Proposition 65 |
Type: | Starter, Non-Reversing, Non-Combination |
Phase: | 1 |
IP/NEMA Rating: | NEMA 1, NEMA 12 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)