Safety Switch, Fuse Clip Kit, 60A, 600VAC, 3 per Kit

Item #: 401662

Cat #: SK2362

UPC: 785901531081

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Fuse Clip Kit, 60 Amp, 600 Volt AC, 3 per Kit

Overview

Safety Switch, Fuse Clip Kit, 60 Amp, 600 Volt AC, 3 per Kit
Also known as: 785901531081, SK2362

Specifications

Poles: 3
Mounting: Device
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Mounting: Device
Amps: 60

Customer Reviews

No reviews for this product
(0)