Safety Switch, Fuse Clip Kit, 30A, 600VAC, 3 per Kit

Item #: 401658

Cat #: SK2361

UPC: 785901531050

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Fuse Clip Kit, 30 Amp, 600 Volt AC, 3 per Kit

Overview

Safety Switch, Fuse Clip Kit, 30 Amp, 600 Volt AC, 3 per Kit
Also known as: 785901531050, SK2361

Specifications

Poles: 3
Mounting: Device
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Amps: 30
Standards: California Proposition 65
Mounting: Device
Volts AC: 600

Customer Reviews

No reviews for this product
(0)