1-1/4 IN INSLG BSHG 105 DEG

Item #: 401619

Cat #: IB-125

UPC: 783126297157

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type IB Non-Grounding Insulating Bushing, Size: 1-1/4 IN, Polypropylene, Gray, Connection: Threaded, 105 DEG C, 2 IN Maximum Diameter, 9/16 IN Maximum Height, Third Party Certification: UL File Number E-11853, CSA 057250, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-408E, For Threaded Rigid Conduit And IMC

Overview

OZ-Gedney Type IB Non-Grounding Insulating Bushing, Size: 1-1/4 IN, Polypropylene, Gray, Connection: Threaded, 105 DEG C, 2 IN Maximum Diameter, 9/16 IN Maximum Height, Third Party Certification: UL File Number E-11853, CSA 057250, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-408E, For Threaded Rigid Conduit And IMC
Also known as: 783126297157, IB-125

Specifications

Diameter: 1 1/4 in
Material: Polypropylene
Standards: California Proposition 65
Diameter: 1 1/4 in
Standards: California Proposition 65
Material: Polypropylene

Customer Reviews

No reviews for this product
(0)