![Non-Slotted DIN Rail Non-Slotted DIN Rail](https://rexel-cdn.com/products/image.jpg?i=8F57D304-13DE-4486-806F-D9C699936A1A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
DIN Rail, Symmetrical, Non-Slotted. DIN 3. Type: PR5 (TS 35/C). Material: Zinc Bichromate Plated Steel. Length: 2 Meters. H x W: 15mm x 35mm.
Overview
DIN Rail, Symmetrical, Non-Slotted. DIN 3. Type: PR5 (TS 35/C). Material: Zinc Bichromate Plated Steel. Length: 2 Meters. H x W: 15mm x 35mm.
Also known as: 662019961569, 1SNA168700R2200
Specifications
Length: | 2 m |
Material: | Steel |
Length: | 2 m |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)