DIN Rail, Symetrical, Solid, 32mm x 15mm, 2m Long, Steel

Item #: 401600

Cat #: 1SNA168500R1200

UPC: 662019961293

Sign In or Register to view pricing and more.
Documents & Guides
DIN Rail, Symmetrical, Non-Slotted. DIN 3. Type: PR4 (TS 35/C1). Material: Zinc Dichromate Plated Steel. Length: 2 Meters. H x W: 15mm x 35mm.

Overview

DIN Rail, Symmetrical, Non-Slotted. DIN 3. Type: PR4 (TS 35/C1). Material: Zinc Dichromate Plated Steel. Length: 2 Meters. H x W: 15mm x 35mm.
Also known as: 662019961293, 1SNA168500R1200

Specifications

Length: 2 m
Width: 35 mm
Material: Steel
Depth: 15 mm
Length: 2 m
Material: Steel
Width: 35 mm
Depth: 15 mm

Customer Reviews

No reviews for this product
(0)