Disconnect Switch, Fusible, NEMA 1, 30A, 3P, 600VAC, Heavy Duty

Item #: 401597

Cat #: H361VW

UPC: 785901528227

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 1, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window

Overview

Disconnect Switch, Fused, NEMA 1, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window
Also known as: 785901528227, H361VW

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Amps: 30
Standards: California Proposition 65
Volts DC: 600
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)