Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type HBLG Insulated Grounding Bushing, Size: 3/4 IN, Steel Body, Stainless Steel Screws, Finish: Hot Dip Or Mechanically Galvanized, Connection: Set-Screw, 150 DEG C, 1-3/8 IN Outside Diameter, 5/8 IN Width, 14 - 4 AWG Grounding Wire,
Overview
OZ-Gedney Type HBLG Insulated Grounding Bushing, Size: 3/4 IN, Steel Body, Stainless Steel Screws, Finish: Hot Dip Or Mechanically Galvanized, Connection: Set-Screw, 150 DEG C, 1-3/8 IN Outside Diameter, 5/8 IN Width, 14 - 4 AWG Grounding Wire,
Also known as: 783126270228, HBLG-0704
Specifications
Diameter: | 3/4 in |
Material: | Stainless Steel |
Diameter: | 3/4 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)