4/0 to 14 AWG Insulation Piercing Connector

Item #: 40158

Cat #: IPC-4/0-6

UPC: 783669532692

KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 4/0-4, Tap Range 6-14, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 4/0-4, Tap Range 6-14, Tin Plated, UL, CSA
Ilsco insulation piercing connectors provide high degree of breakage resistance, long dependable use and it saves space. Easily penetrates most types of insulation. No need to strip the conductor which saves installation time and they break out easily by hand.
Also known as: 783669532692, IPC-4/0-6, Shark Teeth, Tap, Bug, Vamp taps, Insuleater, Vampire Tap, Vampire Lug, Hot tap

Specifications

Amps: 75, 60
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 4 - 4/0
Amps: 75, 60
Standards: California Proposition 65
Volts AC: 600
Allowable Gauge Range: 4 - 4/0

Customer Reviews

No reviews for this product
(0)