
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type GUAX Conduit Outlet Box, Number Of Outlet: 4, Malleable Iron Body/Cover, Size: 1-1/4 IN, Cable Entry: (4) 1-1/4 IN Hubs, 30 CU-IN Capacity, No, 3-3/4 IN Cover Opening, Finish: Zinc Electroplated With Aluminum Enamel, 4-1/4 IN Width, 3 IN Depth, NEMA Rating: NEMA 4, 7CD, 9EFG, Third Party Certification: UL File Number E-30513, Class I, Division 1, 2, Groups C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, CSA 020945, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30, NEC Articles 500-503 And 505, Military Specification Mil-F-28675, Federal Specification A-A-50563, For Rigid Conduit And IMC
Overview
OZ-Gedney Type GUAX Conduit Outlet Box, Number Of Outlet: 4, Malleable Iron Body/Cover, Size: 1-1/4 IN, Cable Entry: (4) 1-1/4 IN Hubs, 30 CU-IN Capacity, No, 3-3/4 IN Cover Opening, Finish: Zinc Electroplated With Aluminum Enamel, 4-1/4 IN Width, 3 IN Depth, NEMA Rating: NEMA 4, 7CD, 9EFG, Third Party Certification: UL File Number E-30513, Class I, Division 1, 2, Groups C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, CSA 020945, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30, NEC Articles 500-503 And 505, Military Specification Mil-F-28675, Federal Specification A-A-50563, For Rigid Conduit And IMC
Also known as: 783126247534, GUAX-125
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/4 in |
Cubic Inches: | 30 in³ |
Material: | Malleable Iron |
Cubic Inches: | 30 in³ |
Diameter: | 1 1/4 in |
Customer Reviews
No reviews for this product
(0)