Contactor, 40A, 3P, Definite Purpose, 600VAC, 120VAC Coil

Item #: 401552

Cat #: DP40C3P-1

UPC: 662019749457

Sign In or Register to view pricing and more.
40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil.

Overview

40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil.
DP contactor provide outstanding performance in various HVAC application and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily accessible mounting holes.
Also known as: 662019749457, DP40C3P-1

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Amps: 40
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Definite Purpose
Volts AC: 600
Poles: 3
Amps: 40

Customer Reviews

No reviews for this product
(0)