Toggle Switch, 2-Pole, 15A, 120/277V, Brown

Item #: 401523

Cat #: CS215-2

UPC: 078477815564

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, 15 Amp, 120/277 Volt, Commercial Grade, 2-Pole, Grounding, Side Wired, Brown

Overview

Toggle Switch, 15 Amp, 120/277 Volt, Commercial Grade, 2-Pole, Grounding, Side Wired, Brown
Also known as: 078477815564, CS215-2

Specifications

Type: Side Wired, Toggle Switch, Grounding, Switch, Commercial Grade, Toggle
Color: Brown
Poles: 2
Volts AC: 120, 277
Amps: 15
Material: Nylon
Type: Side Wired, Toggle Switch, Grounding, Switch, Commercial Grade, Toggle
Poles: 2
Amps: 15
Color: Brown
Volts AC: 120, 277
Material: Nylon

Customer Reviews

No reviews for this product
(0)